Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2 in L, Carbide

  • Mfr # IT-1601000

  • Zoro # G8274646


product price: $39.39
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Projection
0.0400 in
Shank Dia.
3/16 in
Style
Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-1601000
Zoro #
G8274646
UPC #
728709137628
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Hole Dia.
.160"
Max. Depth
1.000"
Radius
0.0020"
Max. Hole Depth
1 in
Min. Hole Dia.
0.1600 in
Thread Size
27-56
Min. Bore Dia.
0.1600"
Neck Dia.
0.1150"
Groove Width
0.0460"
Split Length
0.070"
Max. Bore Depth
1"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0400 in
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Measurement System
Fractional Inch
Center to Cutting Tip
0.0666 in
Series
IT
Thread Standard
ANSI, Metric 60 Degrees , UN
Thread Direction
Right Hand
Offset Point
0.0230 in
Shank Type - Machining
Straight with Three Flats
Cutting Application
Threading
Finish - Machining
Bright (Uncoated)
Max. Threads per Inch
56
Cutter Material
Carbide
Included Angle
60 Degrees
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Min. Teeth per Inch
24
Offset
0.023"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0666 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.