Zoro Homepage

Threading Tool, 2 in L, Carbide

  • Mfr # ITL-120250

  • Zoro # G8129642


product price: $39.59
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Projection
0.0300 in
Style
Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-120250
Zoro #
G8129642
UPC #
728709138595
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Max. Depth
0.250"
Hole Dia.
.120"
Radius
0.0020"
Min. Hole Dia.
0.1200 in
Max. Hole Depth
1/4 in
Split Length
0.070"
Neck Dia.
0.0850"
Min. Bore Dia.
0.1200"
Groove Width
0.0350"
Thread Size
32-56
Max. Bore Depth
1/4"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0300 in
Style
Internal Threading Tool
Cutting Direction
Right Hand
Finish
Uncoated
Material
C2 Micrograin Carbide
Thread Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Series
ITL
Center to Cutting Tip
0.0260 in
Cutting Application
Threading
Included Angle
60 Degrees
Cutter Material
Carbide
Max. Threads per Inch
56
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Min. Teeth per Inch
32
Offset Point
0.0170 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Offset
0.017"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0260 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.