Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2 in L, Carbide

  • Mfr # ITL-140400

  • Zoro # G8159033


product price: $37.99
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Finish
Uncoated
Projection
0.0350 in
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-140400
Zoro #
G8159033
UPC #
728709138717
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Max. Depth
0.400"
Hole Dia.
.140"
Radius
0.0020"
Max. Hole Depth
0.4000 in
Min. Hole Dia.
0.1400 in
Split Length
0.070"
Min. Bore Dia.
9/64"
Thread Size
28-56
Groove Width
0.0400"
Neck Dia.
0.1000"
Max. Bore Depth
0.400"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Projection
0.0350 in
Style
Internal Threading Tool
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Center to Cutting Tip
0.0460 in
Finish - Machining
Bright (Uncoated)
Series
ITL
Shank Type - Machining
Straight with Three Flats
Min. Teeth per Inch
28
Offset Point
0.0200 in
Thread Direction
Left Hand
Measurement System
Fractional Inch
Max. Threads per Inch
56
Cutting Application
Threading
Cutter Material
Carbide
Thread Standard
ANSI, Metric 60 Degrees , UN
Included Angle
60 Degrees
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Offset
0.020"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0460 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.