Zoro Homepage

Threading Tool, 2 in L, Carbide

  • Mfr # QIT-1601000

  • Zoro # G8208532


product price: $41.49
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Projection
0.0400 in
Material
C2 Micrograin Carbide
Style
Quick Change Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-1601000
Zoro #
G8208532
UPC #
728709159705
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Hole Dia.
0.16"
Max. Depth
1"
Min. Hole Dia.
0.1600 in
Max. Hole Depth
1 in
Min. Bore Dia.
0.1600"
Thread Size
27-56
Neck Dia.
0.1200"
Corner Radius
0.002"
Max. Bore Depth
1"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0400 in
Material
C2 Micrograin Carbide
Style
Quick Change Internal Threading Tool
Finish
Uncoated
Cutting Direction
Right Hand
Quick Change
Yes
Overhang
1.0900 in
Coolant Fed
Coolant Through
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutting Application
Threading
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.0666 in
Offset Point
0.0290 in
Measurement System
Fractional Inch
Thread Direction
Right Hand
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutter Material
Carbide
Included Angle
60 Degrees
Series
QIT
Max. Threads per Inch
56
Min. Teeth per Inch
20
Offset
0.029"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0666 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.