Zoro Homepage

Threading Tool, 2 in L, Carbide

  • Mfr # QIT-180500X

  • Zoro # G8173977


product price: $50.69
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Style
Quick Change Internal Threading Tool
Hole Dia.
0.18"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-180500X
Zoro #
G8173977
UPC #
728709159859
Country of Origin
United States

Dimensions

Overall Length
2 in
Hole Dia.
0.18"
Max. Depth
0.5"
Shank Dia.
1/4 in
Min. Hole Dia.
0.1800 in
Max. Hole Depth
1/2 in
Neck Dia.
9/64"
Corner Radius
0.002"
Max. Bore Depth
1/2"
Min. Bore Dia.
0.1800"
Thread Size
27-56

Details

Item
Threading Tool
Shank Material
Carbide
Style
Quick Change Internal Threading Tool
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0400 in
Finish
AlTiN Coated
Offset Point
0.0290 in
Primary Material Application ISO Code
M, N, P, S
Max. Threads per Inch
56
Quick Change
Yes
Center to Cutting Tip
0.0555 in
Min. Teeth per Inch
18
Series
QIT
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Cutter Material
Carbide
Overhang
0.8530 in
Thread Direction
Right Hand
Thread Standard
ANSI, Metric 60 Degrees , UN
Finish - Machining
AlTiN
Coolant Fed
Coolant Through
Cutting Application
Threading
Measurement System
Fractional Inch
Included Angle
60 Degrees
Offset
0.029"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0555 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.