Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2 in L, Carbide

  • Mfr # QIT-200400

  • Zoro # G8339204


product price: $43.59
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Shank Dia.
1/4 in
Hole Dia.
0.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-200400
Zoro #
G8339204
UPC #
728709159903
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Hole Dia.
0.2"
Max. Depth
0.4"
Max. Hole Depth
0.4000 in
Min. Hole Dia.
0.2000 in
Corner Radius
0.002"
Neck Dia.
0.1550"
Thread Size
24-56
Max. Bore Depth
0.400"
Min. Bore Dia.
0.2000"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Quick Change Internal Threading Tool
Cutting Direction
Right Hand
Finish
Uncoated
Projection
0.0450 in
Overhang
0.8530 in
Thread Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Fed
Coolant Through
Series
QIT
Center to Cutting Tip
0.0750 in
Quick Change
Yes
Min. Teeth per Inch
16
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Measurement System
Fractional Inch
Cutter Material
Carbide
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutting Application
Threading
Offset Point
0.0320 in
Max. Threads per Inch
40
Included Angle
60 Degrees
Offset
0.032"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0750 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.