Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 3 in L, Carbide

  • Mfr # IAT-750-10

  • Zoro # G7898091


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Projection
0.1200 in
Finish
Uncoated
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IAT-750-10
Zoro #
G7898091
UPC #
728709136911
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Hole Dia.
.490"
Max. Depth
0.750"
Min. Hole Dia.
0.4900 in
Max. Hole Depth
3/4 in
Flat Width
0.0320 in
Split Length
0.275"
Neck Dia.
1/4"
Groove Width
0.1190"
Min. Bore Dia.
0.4900"
Max. Bore Depth
3/4"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.1200 in
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Style
Internal ACME Threading Tool
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.2400 in
Series
IAT
Thread Direction
Right Hand
Max. Threads per Inch
10
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutting Application
Threading
Offset Point
0.0600 in
Measurement System
Fractional Inch
Cutter Material
Carbide
Shank Type - Machining
Straight with Three Flats
Thread Standard
ACME
Included Angle
29 Degrees
Offset
0.060"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.