Zoro Homepage

Threading Tool, 3 in L, Carbide

  • Mfr # ITL-490750

  • Zoro # G7841897


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Style
Internal Threading Tool
Shank Dia.
1/2 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-490750
Zoro #
G7841897
UPC #
728709139394
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Max. Depth
.750"
Hole Dia.
490"
Radius
0.0020"
Min. Hole Dia.
0.4900 in
Max. Hole Depth
3/4 in
Split Length
0.275"
Neck Dia.
0.3650"
Max. Bore Depth
3/4"
Groove Width
0.1390"
Thread Size
6-24
Min. Bore Dia.
0.4900"

Details

Item
Threading Tool
Shank Material
Carbide
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.1200 in
Finish
Uncoated
Center to Cutting Tip
0.2400 in
Cutting Application
Threading
Cutter Material
Carbide
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Series
ITL
Included Angle
60 Degrees
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Offset Point
0.0690 in
Thread Direction
Left Hand
Measurement System
Fractional Inch
Thread Standard
ANSI, Metric 60 Degrees , UN
Max. Threads per Inch
24
Min. Teeth per Inch
6
Offset
0.069"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.