Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 3 in L, Carbide

  • Mfr # SAT-2000-6

  • Zoro # G7868621


product price: $90.65
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Shank Dia.
1/2 in
Material
C2 Micrograin Carbide
Max. Depth
2.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAT-2000-6
Zoro #
G7868621
UPC #
728709176184
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Max. Depth
2.000"
Hole Dia.
.490"
Flat Width
0.0650 in
Max. Hole Depth
2 in
Min. Hole Dia.
0.4900 in
Neck Dia.
0.3650"
Min. Bore Dia.
0.4900"
Groove Width
0.1270"
Split Length
0.275"
Max. Bore Depth
2"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.1200 in
Style
Stub ACME Threading Tool
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Offset Point
0.0640 in
Thread Direction
Right Hand
Included Angle
29 Degrees
Cutting Application
Threading
Thread Standard
Stub Acme
Series
SAT
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Cutter Material
Carbide
Measurement System
Fractional Inch
Max. Threads per Inch
6
Center to Cutting Tip
0.2400 in
Offset
0.076"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.