Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 3 in L, Carbide

  • Mfr # SAT-2000-7

  • Zoro # G8126894


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Cutting Direction
Right Hand
Max. Depth
2.000"
Projection
0.1200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-2000-7
Zoro #
G8126894
UPC #
728709176207
Country of Origin
United States

Dimensions

Overall Length
3 in
Max. Depth
2.000"
Shank Dia.
1/2 in
Hole Dia.
.490"
Min. Hole Dia.
0.4900 in
Flat Width
0.0550 in
Max. Hole Depth
2 in
Max. Bore Depth
2"
Min. Bore Dia.
0.4900"
Neck Dia.
0.3650"
Split Length
0.275"
Groove Width
0.1170"

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Projection
0.1200 in
Finish
Uncoated
Material
C2 Micrograin Carbide
Style
Stub ACME Threading Tool
Measurement System
Fractional Inch
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Finish - Machining
Bright (Uncoated)
Included Angle
29 Degrees
Cutting Application
Threading
Thread Standard
Stub Acme
Shank Type - Machining
Straight with Three Flats
Cutter Material
Carbide
Center to Cutting Tip
0.2400 in
Series
SAT
Max. Threads per Inch
7
Offset Point
0.0590 in
Thread Direction
Right Hand
Offset
0.059"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.