Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 3 in L, Carbide

  • Mfr # SAT-2000-8

  • Zoro # G8231264


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Max. Depth
2.000"
Cutting Direction
Right Hand
Projection
0.1200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-2000-8
Zoro #
G8231264
UPC #
728709176221
Country of Origin
United States

Dimensions

Overall Length
3 in
Max. Depth
2.000"
Hole Dia.
.490"
Shank Dia.
1/2 in
Flat Width
0.0480 in
Min. Hole Dia.
0.4900 in
Max. Hole Depth
2 in
Min. Bore Dia.
0.4900"
Split Length
0.275"
Max. Bore Depth
2"
Groove Width
0.1350"
Neck Dia.
0.3650"

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Projection
0.1200 in
Finish
Uncoated
Material
C2 Micrograin Carbide
Style
Stub ACME Threading Tool
Center to Cutting Tip
0.2400 in
Thread Standard
Stub Acme
Included Angle
29 Degrees
Thread Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Application
Threading
Max. Threads per Inch
8
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Series
SAT
Offset Point
0.0680 in
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutter Material
Carbide
Offset
0.068"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.