Zoro Homepage

Threading Tool, 3 in L, Carbide

  • Mfr # SAT-750-10

  • Zoro # G8222191


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Style
Stub ACME Threading Tool
Finish
Uncoated
Projection
0.1200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-750-10
Zoro #
G8222191
UPC #
728709176344
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Max. Depth
0.750"
Hole Dia.
0.750"
Flat Width
0.0370 in
Min. Hole Dia.
0.4900 in
Max. Hole Depth
3/4 in
Groove Width
0.1240"
Split Length
0.275"
Neck Dia.
0.3650"
Max. Bore Depth
3/4"
Min. Bore Dia.
0.4900"

Details

Item
Threading Tool
Shank Material
Carbide
Style
Stub ACME Threading Tool
Finish
Uncoated
Projection
0.1200 in
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Thread Standard
Stub Acme
Series
SAT
Cutting Application
Threading
Cutter Material
Carbide
Included Angle
29 Degrees
Max. Threads per Inch
10
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Thread Direction
Right Hand
Offset Point
0.0620 in
Center to Cutting Tip
0.2400 in
Offset
1/16"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.