Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 4.60 mm Min Bore dia

  • Mfr # ITM-064625X

  • Zoro # G0991928


product price: $51.29
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
57.0 mm
Finish
AlTiN
Offset
0.71 mm
Radius
0.050 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITM-064625X
Zoro #
G0991928
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
57.0 mm
Radius
0.050 mm
Min. Bore Dia.
4.600 mm
Max. Bore Depth
25.00 mm
Split Length
4.50 mm
Shank Dia.
6.000 mm
Groove Width
1.420 mm
Neck Dia.
3.270 mm
Thread Size
0.7-1.5

Details

Cutting Direction
Right Hand
Finish
AlTiN
Offset
0.71 mm
Projection
1.220 mm
Included Angle
60 Degrees

Description

4.60 mm Min Bore DIA x 25.00 mm Max Bore Depth 1.420 mm Tooth Width 1.22 mm Projection x 6.000 mm Shank DIA x 57.0 mm Overall Length x 0.050 mm Radius 0.7-1.5 - Carbide UN Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.