Zoro Homepage

Threading Tool, 5/16", Carbide

  • Mfr # LTR-312-12

  • Zoro # G607580278


product price: $52.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Finish - Machining
Bright (Uncoated)
Max. Depth
3/4"
Cutting Application
Thread Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTR-312-12
Zoro #
G607580278
UPC #
728709142158
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
3/4"
Min. Hole Dia.
5/16 in
Max. Hole Depth
3/4 in
Cutter Dia.
0.313"
Radius
.003-.007"
Shank Dia.
5/16 in
Flat Width
3/32 in

Details

Item
Threading Tool
Shank Material
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Application
Thread Relief
Finish
Uncoated
Measurement System
Fractional Inch
Center to Cutting Tip
5/32 in
Cutting Flat
3/32"
Shank Type - Machining
Straight with Three Flats
Thread Direction
Right Hand
Material
C2 Mircograin Carbide
Projection
0.0750 in
Features
Designed for Plunging Thread Relief at the Bottom of a Thread, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Series
LTR
Cutter Material
Carbide
Cutting Direction
Right Hand
Profile Angle
45 Degrees

Description

Threading Tool, Carbide, Bright (Uncoated), 5/32 in, Thread Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.