Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 57.00mm L, Carbide

  • Mfr # ITM-065128

  • Zoro # G7880083


product price: $38.89
/ea

Key Features

Overall Length
57.00mm
Shank Material
Carbide
Material
C2 Micrograin Carbide
Shank Dia.
6.00mm
Projection
1.32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITM-065128
Zoro #
G7880083
UPC #
728709139509
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Shank Dia.
6.00mm
Hole Dia.
5.1mm
Max. Depth
28mm
Radius
0.050 mm
Max. Hole Depth
28.00mm
Min. Hole Dia.
5.10mm
Min. Bore Dia.
5.100 mm
Split Length
4.50 mm
Groove Width
1.420 mm
Max. Bore Depth
28.00 mm
Neck Dia.
3.680 mm
Thread Size
1.25-1.75

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Projection
1.32mm
Style
Internal Threading Tool
Cutting Direction
Right Hand
Finish
Uncoated
Thread Direction
Right Hand
Min. Thread Pitch
1.20mm
Measurement System
Metric
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutter Material
Carbide
Center to Cutting Tip
2.10mm
Cutting Application
Threading
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Included Angle
60 Degrees
Series
ITM
Finish - Machining
Bright (Uncoated)
Max. Thread Pitch
1.70mm
Offset Point
0.76mm
Offset
0.76 mm

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 2.10mm, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.