Zoro Homepage

Threading Tool

  • Mfr # ITM-064613X

  • Zoro # G3605617


product price: $48.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITM-064613X
Zoro #
G3605617
UPC #
-
Country of Origin
United States

Description

4.600 mm Min Bore DIA x 13.00 mm Max Bore Depth x 1.420 mm Tooth Width x 1.220 mm Projection x 6.000 mm Shank DIA x 57.0 mm Overall Length x 0.050 mm Radius 0.7-1.5 - Carbide UN Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.