Zoro Homepage

Threading tool, Topping, 0.0900 Min Bore, 0.250 1/4 Max

  • Mfr # TT-000544-025X

  • Zoro # G211239777


product price: $48.59
/ea

Key Features

Cutting Direction
Right Hand
Coating
AlTiN
Size
5/1/1944
Shank Dia.
1/8 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-000544-025X
Zoro #
G211239777
UPC #
-
Country of Origin
United States

Dimensions

Size
5/1/1944
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Max. Bore Depth
1/4 in
Head Width
0.080 in
Min. Bore Dia.
0.0900 in
Neck Dia.
0.0570 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Projection
0.0123 in
Centerline Offset
0.0175 in
Offset
0.014 in
Angle per Side
30
Included Angle
60

Description

0.0900 Min Bore Dia X 0.250 1/4 Max Bore Depth X 0.0123 Projection X 0.1250 1/8 Shank Dia X 1.50 1-1/2 Overall Length #5-44 - Carbide Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.