Zoro Homepage

Threading tool, Topping, 0.1100 2.8 Mm Min Bore, 0.350 Max

  • Mfr # TT-000832-035X

  • Zoro # G711240020


product price: $48.59
/ea

Key Features

Cutting Direction
Right Hand
Size
8/1/1932
Coating
AlTiN
Angle per Side
30
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-000832-035X
Zoro #
G711240020
UPC #
-
Country of Origin
United States

Dimensions

Size
8/1/1932
Shank Dia.
1/8 in
Min. Bore Dia.
0.1100 in (2.8 mm)
Head Width
0.100 in
Neck Dia.
0.0720 in
Overall Length
1-1/2 in
Max. Bore Depth
0.350 in

Details

Cutting Direction
Right Hand
Coating
AlTiN
Angle per Side
30
Projection
0.0169 in
Included Angle
60
Centerline Offset
0.0375 in
Offset
0.017 in

Description

0.1100 2.8 Mm Min Bore Dia X 0.350 Max Bore Depth X 0.0169 Projection X 0.1250 1/8 Shank Dia X 1.50 1-1/2 Overall Length #8-32 - Carbide Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.