Micro 100

Triangle Turning Insert, Triangle, 4, TPG, 2


product price: $13.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Insert Shape Triangle
  • Insert Style TPG
  • Inscribed Circle 4
  • Insert Size 432
  • Corner Radius 2
See all product information

Product Information

Dimensions

Insert Size 432
Corner Radius 2
Nose Radius 1/32"

Details

Item Triangle Turning Insert
Insert Shape Triangle
Insert Style TPG
Inscribed Circle 4
Workpiece Compatibility Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Application Medium
Hardened (H) Compatibility Yes
Coating Uncoated
Steel (P) Compatibility Yes
Cast Iron (K) Compatibility Yes
Super Alloy (S) Compatibility Yes
Stainless (M) Compatibility Yes
Insert Thickness 0.125"
Non Ferrous (N) Compatibility Yes
Relief Angle 11 Degrees
No. of Edges 3
Insert Holding Type No Screw Hole
Thickness 0.1875 in
Number of Cutting Edges 3
Included Angle 60 Degrees
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining Bright (Uncoated)
ANSI Code TPG-432
Shape Triangle
Measurement System Fractional Inch
Clearance Angle 11 Degrees
Primary Material Application ISO Code H, M, N, P, S
Finish UN

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.