Zoro Homepage

EasyStart Breeze RV Soft Starter

  • Mfr # ASY-399-X20

  • Zoro # G616460530


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASY-399-X20
Zoro #
G616460530
UPC #
850049469210
Country of Origin
United States

Dimensions

Height
3 in
Width
9.5 in

Description

Boost your RV comfort with the Micro-Air EasyStart Breeze Soft Starter ASY-399-X20. Designed for RV air conditioners up to 18,000 BTUs 100-120 VAC, this compact, weatherproof soft starter slashes startup current by up to 75%, enabling seamless operation on small generators or 30-amp campsite hookups-ideal for rental fleets or mobile businesses. Featuring patent-pending adaptive learning technology, the ASY-399-X20 optimizes compressor performance, reducing wear and extending AC lifespan. Its IP65-rated enclosure, 40% smaller than previous models, ensures durability in harsh conditions and easy installation with double-sided tape, screws, or zip ties. Advanced fault detection, including power interruption and brownout protection, safeguards compressors, minimizing maintenance costs. The EasyStart Breeze eliminates noisy startups and light flickering, enhancing guest comfort in RVs or marine settings. Its intelligent short-cycle delay timer prevents compressor damage, ensuring reliability. Order the ASY-399-X20 to empower your RV air conditioners with smoother, quieter, and more efficient performance, keeping you cool and your operations running flawlessly!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.