Zoro Homepage

EasyStart Breeze RV Soft Starter with Bluetooth

  • Mfr # ASY-399-X20-BL

  • Zoro # G416460532


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASY-399-X20-BL
Zoro #
G416460532
UPC #
850049469258
Country of Origin
United States

Dimensions

Height
3 in
Width
9.5 in

Description

Elevate your RV comfort with the Micro-Air EasyStart Breeze Soft Starter ASY-399-X20-BL. Designed for RV air conditioners up to 18,000 BTUs 100-120 VAC, this Bluetooth-enabled soft starter reduces startup current by up to 75%, enabling efficient operation on small generators or 30-amp campsite power-perfect for RV, rental fleets, mobile businesses, or marine applications. Equipped with patent-pending adaptive learning technology, the ASY-399-X20-BL optimizes compressor performance, extending AC lifespan and reducing maintenance costs. Its IP65-rated, 40% smaller weatherproof enclosure ensures durability in tough conditions, with flexible installation options like double-sided tape, screws, or zip ties. Bluetooth diagnostics via a free smartphone app allow remote monitoring and troubleshooting, minimizing downtime and service expenses. This soft starter eliminates disruptive startup noise and light flickering, enhancing guest comfort in RVs or cabins. Advanced fault detection, including brownout and power interruption protection, plus a short-cycle delay timer, safeguards compressors for reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.