F04-04ARGB30-2P Addressable RGB 1 to 4 Splitter Cable - 30CM - 2 per Pack
- Mfr # F04-04ARGB30-2P
- Zoro # G104030610
product price:Â
$
58.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F04-04ARGB30-2P
- Zoro #
- G104030610
- UPC #
- 715860036266
- Country of Origin
- China
Description
The Micro Connectors Addressable RGB 1 to 4 splitter cable is the perfect accessory which allows users to extend and connect their addressable RGB LED lighting strips or fans through a single motherboard 3-pin ARGB header. Made from a flexible PVC material and with lengths from 30 to 50cm, and with the added bonus of male pins included in each package, this RGB splitter cable is your best companion for your Addressable RGB lighting needs.
Features- Males pins included for convenience
- Flexible PVC material for easy routing in tight spaces
- Lengths range from 30 to 50cm
- 2 per Pack
- Color: Black
- Cable Material: PVC PVC
- Length: 30 cm
- Pin Material: Brass
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.