F04-RGB0130-2P 30CM RGB Extension Cable - 2 per Pack

  • Mfr # F04-RGB0130-2P
  • Zoro # G004030659
product price: 
$
65.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F04-RGB0130-2P
Zoro #
G004030659
UPC #
715860036280
Country of Origin
China

Description

The Micro Connectors RGB extension cable is the perfect accessory which allows users to extend and connect their RGB LED lighting strips or fans between RGB controllers, RGB capable motherboards or just extending space between your lighting or fan enabling you to install it in your preferred locations. Made from a flexible PVC material and with lengths from 30 to 50cm, this 4-pin RGB extension cable is both compatible with 4 or 5-pin RGB headers allowing broad compatibility. With the added bonus of male pins included in each package, this RGB extension cable is your best companion for your RGB lighting needs.

Features
  • Compatible with 5050/3528 4-pin RGB LED strip lights
  • Compatible with 4-pin RGB LED fans
  • Works with 4-pin RGB or 5-pin RGBW header
  • Males pins included for convenience
  • Flexible PVC material for easy routing in tight spaces
  • Lengths range from 30 to 50cm
  • 2 per Pack
Specifications
  • Color: Black
  • Cable material: PVC
  • Length: 30 cm
  • Pin Material: Brass
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews