RAS-PCS14PWR-BK Aluminum Case for Raspberry Pi 4 Model B with Fan & USB-C Power; Balck
- Mfr # RAS-PCS14PWR-BK
- Zoro # G004030536
product price:Â
$
60.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAS-PCS14PWR-BK
- Zoro #
- G004030536
- UPC #
- 715860035535
- Country of Origin
- China
Description
The Micro Connectors aluminum case with fan for Raspberry Pi 4 is made out of quality and durable aluminum. The precision-cut casing allows for easy access to all your ports and the durable aluminum looks sleek. The included active 40mm fan and heat sinks kit cools down the temperature generated from the board and prevents overheating.
Features- Compatible with Raspberry Pi 4 Model B
- 40mm fan and heat sinks kit included
- Quality and durable aluminum casing to dissipate heat
- Easy Access Ports for GPIO, CSI, DSI, and Memory Card
- Precision-cut casing allows easy access to all ports
- Wall mount compatible
- Anti-slip rubber feet pads
- USB-C 5V/3A Power
- UL listed and FCC approved
- Convenient ON/OFF switch
- DOE Level VI Efficiency
- Over Circuit and Short Circuit Protection
- Power cable length 47 inches
- Raspberry Pi case, fan, heat sinks, feet pads, screws, screwdriver, power adapter
- Color: Black
- Compatible versions: Raspberry Pi 4 Model B
- Dimension: 11" W x 7.50" H x 2" D
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.