Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBB-050400X

  • Zoro # G7898423


product price: $33.29
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Bore Dia.
.050"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-050400X
Zoro #
G7898423
UPC #
728709152782
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.050"
Bore Depth
.400"
Shank Dia.
3/16 in
Min. Bore Dia.
0.0500 in
Max. Bore Depth
0.4000 in
Neck Dia.
0.0370"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Cutting Direction
Right Hand
Angle
.013"
Projection
0.0130 in
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Overhang
0.5900 in
Boring Bar Type
Boring
Offset Point
-0.0438 in
Series
QBB
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Features
Coolant Fed Enabled Shank Design;Sharp Corner Profile;Split Geometry
Center to Cutting Tip
-0.0438 in
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, -0.0438 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.