Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBB-060300

  • Zoro # G8164231


product price: $33.49
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Bore Dia.
.060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-060300
Zoro #
G8164231
UPC #
728709152836
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.060"
Bore Depth
.300"
Shank Dia.
3/16 in
Max. Bore Depth
0.3000 in
Min. Bore Dia.
0.0600 in
Groove Width
0.0700"
Neck Dia.
0.0450"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Angle
.015"
Cutting Direction
Right Hand
Projection
0.0150 in
Offset Point
-0.0338 in
Series
QBB
Finish - Machining
Bright (Uncoated)
Features
Coolant Fed Enabled Shank Design;Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Overhang
0.5900 in
Measurement System
Fractional Inch
Cutting Application
Boring
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
-0.0338 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), -0.0338 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.