Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBB-080200

  • Zoro # G8206012


product price: $32.79
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Depth
.200"
Application
Boring
Angle
.020"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-080200
Zoro #
G8206012
UPC #
728709152898
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.200"
Shank Dia.
3/16 in
Bore Dia.
.080"
Max. Bore Depth
0.2000 in
Min. Bore Dia.
0.0800 in
Groove Width
0.0700"
Neck Dia.
0.0600"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
Boring
Angle
.020"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0200 in
Measurement System
Fractional Inch
Cutting Application
Boring
Boring Bar Type
Boring
Series
QBB
Overhang
0.5900 in
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Features
Coolant Fed Enabled Shank Design;Sharp Corner Profile;Split Geometry
Offset Point
-0.0138 in
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
-0.0138 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), -0.0138 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.