Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBB-080200X

  • Zoro # G7897224


product price: $34.15
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Depth
.200"
Shank Dia.
3/16 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-080200X
Zoro #
G7897224
UPC #
728709152904
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.200"
Shank Dia.
3/16 in
Bore Dia.
.080"
Max. Bore Depth
0.2000 in
Min. Bore Dia.
0.0800 in
Groove Width
0.0700"
Neck Dia.
0.0600"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.020"
Finish
AlTiN Coated
Cutting Direction
Right Hand
Application
Boring
Projection
0.0200 in
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Finish - Machining
AlTiN
Offset Point
-0.0138 in
Series
QBB
Measurement System
Fractional Inch
Overhang
0.5900 in
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
-0.0138 in
Cutting Application
Boring
Features
Coolant Fed Enabled Shank Design;Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, -0.0138 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.