Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBB-120350X

  • Zoro # G8386612


product price: $37.55
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Bore Depth
.350"
Angle
.030"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-120350X
Zoro #
G8386612
UPC #
728709153147
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Depth
.350"
Bore Dia.
.120"
Radius
0.0030 in
Max. Bore Depth
0.3500 in
Min. Bore Dia.
0.1200 in
Neck Dia.
0.0900"
Groove Width
1/8"
Corner Radius
0.003"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
AlTiN Coated
Angle
.030"
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.0300 in
Boring Bar Type
Boring
Overhang
0.5900 in
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.0263 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Center to Cutting Tip
0.0263 in
Side Cutting Edge Angle
6 Degrees
Series
QBB
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0263 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.