Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBB-160400

  • Zoro # G7972334


product price: $35.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Radius
0.0030 in
Cutting Direction
Right Hand
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-160400
Zoro #
G7972334
UPC #
728709153291
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.0030 in
Shank Dia.
3/16 in
Bore Dia.
.160"
Bore Depth
.400"
Min. Bore Dia.
0.1600 in
Max. Bore Depth
0.4000 in
Neck Dia.
0.1200"
Corner Radius
0.003"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Material
C2 Micrograin Carbide
Application
Boring
Angle
.040"
Projection
0.0400 in
Offset Point
0.0663 in
Series
QBB
Measurement System
Fractional Inch
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Overhang
0.5900 in
Cutting Application
Boring
Center to Cutting Tip
0.0663 in
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0663 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.