Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBB-1801000X

  • Zoro # G7902501


product price: $45.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
1.000"
Angle
.045"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-1801000X
Zoro #
G7902501
UPC #
728709153369
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.000"
Radius
0.0050 in
Shank Dia.
1/4 in
Bore Dia.
.180"
Min. Bore Dia.
0.1800 in
Max. Bore Depth
1 in
Neck Dia.
0.1350"
Corner Radius
0.005"
Groove Width
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
AlTiN Coated
Angle
.045"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
Projection
0.0450 in
Offset Point
0.0550 in
Side Cutting Edge Angle
6 Degrees
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Center to Cutting Tip
0.0550 in
Cutting Application
Boring
Series
QBB
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Boring Bar Type
Boring
Overhang
1.3530 in
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.