Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBB-1801250X

  • Zoro # G8448964


product price: $44.29
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
1/4 in
Radius
0.0050 in
Bore Dia.
.180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-1801250X
Zoro #
G8448964
UPC #
728709153383
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Radius
0.0050 in
Bore Dia.
.180"
Bore Depth
1.200"
Min. Bore Dia.
0.1800 in
Max. Bore Depth
1.2000 in
Corner Radius
0.005"
Groove Width
0.1500"
Neck Dia.
0.1350"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.045"
Material
C2 Micrograin Carbide
Application
Boring
Finish
AlTiN Coated
Projection
0.0450 in
Side Cutting Edge Angle
6 Degrees
Overhang
1.3530 in
Boring Bar Type
Boring
Offset Point
0.0550 in
Finish - Machining
AlTiN
Cutting Application
Boring
Series
QBB
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0550 in
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.