Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBB-2001000X

  • Zoro # G7989143


product price: $48.59
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
1.000"
Shank Dia.
1/4 in
Bore Dia.
.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-2001000X
Zoro #
G7989143
UPC #
728709153468
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.000"
Shank Dia.
1/4 in
Bore Dia.
.200"
Radius
0.0050 in
Min. Bore Dia.
0.2000 in
Max. Bore Depth
1 in
Neck Dia.
0.1500"
Groove Width
0.1500"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Cutting Direction
Right Hand
Application
Boring
Angle
.050"
Projection
0.0500 in
Center to Cutting Tip
0.0750 in
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Overhang
1.3530 in
Series
QBB
Cutting Application
Boring
Boring Bar Type
Boring
Offset Point
0.0750 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.