Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBB-2301000

  • Zoro # G8146083


product price: $52.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0050 in
Bore Dia.
.230"
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-2301000
Zoro #
G8146083
UPC #
728709153550
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in
Bore Dia.
.230"
Shank Dia.
5/16 in
Bore Depth
1.000"
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1 in
Corner Radius
0.005"
Neck Dia.
11/64"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Application
Boring
Angle
.050"
Projection
0.0580 in
Overhang
1.3530 in
Offset Point
0.0738 in
Boring Bar Type
Boring
Center to Cutting Tip
0.0738 in
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Series
QBB
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0738 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.