Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBB-3601000

  • Zoro # G8445096


product price: $68.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0050 in
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-3601000
Zoro #
G8445096
UPC #
728709153956
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0050 in
Bore Depth
1.000"
Bore Dia.
.360"
Shank Dia.
3/8 in
Max. Bore Depth
1 in
Min. Bore Dia.
0.3600 in
Neck Dia.
0.2700"
Groove Width
0.2000"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.090"
Application
Boring
Finish
Uncoated
Projection
0.0900 in
Offset Point
0.1725 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Measurement System
Fractional Inch
Center to Cutting Tip
0.1725 in
Boring Bar Type
Boring
Overhang
1.3530 in
Series
QBB
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1725 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.