Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-100700X

  • Zoro # G7902124


product price: $36.79
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB-100700X
Zoro #
G7902124
UPC #
728709153048
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.100"
Shank Dia.
3/16 in
Bore Depth
.700"
Min. Bore Dia.
0.1000 in
Max. Bore Depth
0.7000 in
Neck Dia.
0.0750"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
AlTiN Coated
Application
Boring
Material
C2 Micrograin Carbide
Angle
.025"
Projection
0.0250 in
Compatible with Product Type
Micro-Quik Tool Holder
Overhang
1.0900 in
Series
QBB
Boring Bar Type
Boring
Offset Point
0.0063 in
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.0063 in
Finish - Machining
AlTiN
Cutting Application
Boring
Measurement System
Fractional Inch
Features
Coolant Fed Enabled Shank Design;Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0063 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.