Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-110700

  • Zoro # G8256227


product price: $34.79
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Bore Dia.
.110"
Radius
0.0030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB-110700
Zoro #
G8256227
UPC #
728709153093
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.110"
Radius
0.0030 in
Bore Depth
.700"
Shank Dia.
3/16 in
Min. Bore Dia.
0.1100 in
Max. Bore Depth
0.7000 in
Neck Dia.
0.0820"
Corner Radius
0.003"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.028"
Application
Boring
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0280 in
Side Cutting Edge Angle
6 Degrees
Overhang
1.0900 in
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Offset Point
0.0163 in
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Center to Cutting Tip
0.0163 in
Series
QBB
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0163 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.