Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-140800X

  • Zoro # G8017003


product price: $39.19
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Depth
.800"
Shank Dia.
3/16 in
Radius
0.0030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-140800X
Zoro #
G8017003
UPC #
728709153260
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.800"
Shank Dia.
3/16 in
Radius
0.0030 in
Bore Dia.
.140"
Max. Bore Depth
0.8000 in
Min. Bore Dia.
0.1400 in
Corner Radius
0.003"
Neck Dia.
0.1050"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
AlTiN Coated
Cutting Direction
Right Hand
Angle
.035"
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.0350 in
Side Cutting Edge Angle
6 Degrees
Overhang
1.0900 in
Center to Cutting Tip
0.0463 in
Measurement System
Fractional Inch
Cutting Application
Boring
Boring Bar Type
Boring
Finish - Machining
AlTiN
Offset Point
0.0463 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBB
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0463 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.