Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-160600X

  • Zoro # G8233355


product price: $35.25
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Dia.
.160"
Radius
0.0030 in
Angle
.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-160600X
Zoro #
G8233355
UPC #
728709153321
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.160"
Radius
0.0030 in
Bore Depth
.600"
Shank Dia.
3/16 in
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.1600 in
Groove Width
1/8"
Neck Dia.
0.1200"
Corner Radius
0.003"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
AlTiN Coated
Angle
.040"
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0400 in
Boring Bar Type
Boring
Offset Point
0.0663 in
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Center to Cutting Tip
0.0663 in
Measurement System
Fractional Inch
Series
QBB
Overhang
1.0900 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Finish - Machining
AlTiN
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0663 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.