Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-200500

  • Zoro # G8304326


product price: $36.89
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Radius
0.0050 in
Cutting Direction
Right Hand
Bore Depth
.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-200500
Zoro #
G8304326
UPC #
728709153512
Country of Origin
United States

Dimensions

Overall Length
2 in
Radius
0.0050 in
Bore Depth
.500"
Bore Dia.
.200"
Shank Dia.
1/4 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.2000 in
Corner Radius
0.005"
Groove Width
0.1500"
Neck Dia.
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.050"
Finish
Uncoated
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.0500 in
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
Micro-Quik Tool Holder
Overhang
0.8530 in
Offset Point
0.0750 in
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Boring Bar Type
Boring
Series
QBB
Center to Cutting Tip
0.0750 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.