Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # QBB-320750X

  • Zoro # G8115301


product price: $73.15
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Bore Depth
.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-320750X
Zoro #
G8115301
UPC #
728709153949
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.750"
Bore Dia.
.320"
Shank Dia.
3/8 in
Radius
0.0050 in
Min. Bore Dia.
0.3200 in
Max. Bore Depth
3/4 in
Corner Radius
0.005"
Neck Dia.
0.2400"
Groove Width
0.2000"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
Angle
.080"
Finish
AlTiN Coated
Projection
0.0800 in
Series
QBB
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.1325 in
Overhang
0.8530 in
Finish - Machining
AlTiN
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Cutting Application
Boring
Measurement System
Fractional Inch
Offset Point
0.1325 in
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.1325 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.