Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3-1/2 in L, Carbide

  • Mfr # QBB-4602000

  • Zoro # G7802907


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
Carbide
Bore Depth
2.000"
Material
C2 Micrograin Carbide
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-4602000
Zoro #
G7802907
UPC #
728709154151
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bore Depth
2.000"
Shank Dia.
1/2 in
Bore Dia.
.460"
Radius
0.0050 in
Min. Bore Dia.
0.4600 in
Max. Bore Depth
2 in
Neck Dia.
0.3450"
Groove Width
0.3000"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.115"
Cutting Direction
Right Hand
Application
Boring
Projection
0.1150 in
Side Cutting Edge Angle
6 Degrees
Overhang
2.0400 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Series
QBB
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Cutting Application
Boring
Boring Bar Type
Boring
Offset Point
0.2100 in
Center to Cutting Tip
0.2100 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.2100 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.