Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBB-2901750X

  • Zoro # G7940484


product price: $66.49
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Application
Boring
Shank Dia.
5/16 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-2901750X
Zoro #
G7940484
UPC #
728709153741
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
5/16 in
Bore Depth
1.750"
Radius
0.0050 in
Bore Dia.
.290"
Max. Bore Depth
1-3/4 in
Min. Bore Dia.
0.2900 in
Neck Dia.
0.2170"
Groove Width
0.2000"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Angle
.050"
Projection
0.0730 in
Offset Point
0.1338 in
Series
QBB
Measurement System
Fractional Inch
Cutting Application
Boring
Center to Cutting Tip
0.1338 in
Overhang
1.8530 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Finish - Machining
AlTiN
Boring Bar Type
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.1338 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.