Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBB-3201800X

  • Zoro # G7844663


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Radius
0.0050 in
Material
C2 Micrograin Carbide
Angle
.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-3201800X
Zoro #
G7844663
UPC #
728709153864
Country of Origin
United States

Dimensions

Overall Length
3 in
Radius
0.0050 in
Shank Dia.
3/8 in
Bore Depth
1.800"
Bore Dia.
.320"
Min. Bore Dia.
0.3200 in
Max. Bore Depth
1.8000 in
Corner Radius
0.005"
Groove Width
0.2000"
Neck Dia.
0.2400"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.080"
Cutting Direction
Right Hand
Finish
AlTiN Coated
Application
Boring
Projection
0.0800 in
Finish - Machining
AlTiN
Side Cutting Edge Angle
6 Degrees
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Boring Bar Type
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.1325 in
Cutting Application
Boring
Series
QBB
Measurement System
Fractional Inch
Offset Point
0.1325 in
Overhang
1.8530 in
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.1325 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.