Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4-1/2 in L, Carbide

  • Mfr # QBB-4903000X

  • Zoro # G7801105


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.123"
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-4903000X
Zoro #
G7801105
UPC #
728709154328
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Radius
0.0050 in
Bore Dia.
.490"
Bore Depth
3.000"
Shank Dia.
1/2 in
Max. Bore Depth
3 in
Min. Bore Dia.
0.4900 in
Corner Radius
0.005"
Groove Width
0.3000"
Neck Dia.
0.3670"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Angle
.123"
Application
Boring
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Projection
0.1230 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Offset Point
0.2400 in
Boring Bar Type
Boring
Series
QBB
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Finish - Machining
AlTiN
Center to Cutting Tip
0.2400 in
Side Cutting Edge Angle
6 Degrees
Overhang
3.0400 in
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.