Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # QBB-3602500

  • Zoro # G7945271


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Bore Dia.
.360"
Bore Depth
2.500"
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-3602500
Zoro #
G7945271
UPC #
728709154052
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Dia.
.360"
Bore Depth
2.500"
Shank Dia.
3/8 in
Radius
0.0050 in
Max. Bore Depth
2-1/2 in
Min. Bore Dia.
0.3600 in
Groove Width
0.2000"
Neck Dia.
0.2700"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
Angle
.090"
Projection
0.0900 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Offset Point
0.1725 in
Finish - Machining
Bright (Uncoated)
Series
QBB
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Overhang
2.8530 in
Measurement System
Fractional Inch
Center to Cutting Tip
0.1725 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.1725 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.