Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # QBB-4602500

  • Zoro # G8018622


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Application
Boring
Shank Dia.
1/2 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB-4602500
Zoro #
G8018622
UPC #
728709154175
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Radius
0.0050 in
Bore Dia.
.460"
Bore Depth
2.500"
Max. Bore Depth
2-1/2 in
Min. Bore Dia.
0.4600 in
Neck Dia.
0.3450"
Corner Radius
0.005"
Groove Width
0.3000"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.115"
Projection
0.1150 in
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.2100 in
Measurement System
Fractional Inch
Cutting Application
Boring
Overhang
2.5400 in
Series
QBB
Boring Bar Type
Boring
Offset Point
0.2100 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.2100 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.