Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # QBB-4902500

  • Zoro # G8360362


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Bore Depth
2.500"
Angle
.123"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBB-4902500
Zoro #
G8360362
UPC #
728709154298
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Depth
2.500"
Radius
0.0050 in
Shank Dia.
1/2 in
Bore Dia.
.490"
Max. Bore Depth
2-1/2 in
Min. Bore Dia.
0.4900 in
Neck Dia.
0.3670"
Groove Width
0.3000"
Corner Radius
0.005"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Angle
.123"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
Boring
Projection
0.1230 in
Boring Bar Type
Boring
Series
QBB
Measurement System
Fractional Inch
Center to Cutting Tip
0.2400 in
Overhang
2.5400 in
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
Bright (Uncoated)
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Offset Point
0.2400 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.