Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 4 in L, Carbide

  • Mfr # QBB-4902500X

  • Zoro # G8206554


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Bore Depth
2.500"
Application
Boring
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-4902500X
Zoro #
G8206554
UPC #
728709154304
Country of Origin
United States

Dimensions

Overall Length
4 in
Bore Depth
2.500"
Shank Dia.
1/2 in
Bore Dia.
.490"
Radius
0.0050 in
Max. Bore Depth
2-1/2 in
Min. Bore Dia.
0.4900 in
Corner Radius
0.005"
Groove Width
0.3000"
Neck Dia.
0.3670"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Finish
AlTiN Coated
Angle
.123"
Material
C2 Micrograin Carbide
Projection
0.1230 in
Side Cutting Edge Angle
6 Degrees
Offset Point
0.2400 in
Measurement System
Fractional Inch
Center to Cutting Tip
0.2400 in
Overhang
2.5400 in
Finish - Machining
AlTiN
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Boring Bar Type
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBB
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.