This item is Discontinued.

Microban 24-Hour Disinfectant Multipurpose Cleaner, Citrus, 32 oz Spray Bottle 30110EA

24-Hour Disinfectant Multipurpose Cleaner, Citrus, 32 oz Spray Bottle (Discontinued)

  • Mfr # 30110EA
  • Zoro # G504417660
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30110EA
Zoro #
G504417660
UPC #
782182301105
Country of Origin
United States

Details

Fragrance
Citrus
Primary Chemical
Quaternary Ammonium Compounds 0.5%
Application Method
Disinfectant
Capacity
32 oz
Physical Form
Liquid
Standards
EPA Reg. No. 4091-21; EPA List N

Description

Formulated for cleaning and disinfecting general surfaces. It sanitizes in ten seconds and keeps killing 99.9% of bacteria for up to 24 hours, even after multiple touches. Powered by Microban antimicrobial technology.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.